Shop All Indoor Game Tables
Rock & Roll It
Rock & Roll It MUK-22XYL Rainbow Xylophone Portable & Flexible Electronic Pad; Multi Color - Standard Size
Mfr # MUK-22XYL
Zoro # G803868958
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock & Roll It
- MFR # MUK-22XYL
- Zoro # G803868958
- UPC # 40232689611
- Country of Origin China
- Category Indoor Game Tables
Description
Rock And Roll It Rainbow Xylophone. Portable & Flexible Standard Size Electronic Pad with 22 Color Coded Bars & Song Booklet. USB or Battery Powered, Built-In Speaker & Audio Output .
The Rock and Roll It Rainbow Xylophone is an electronic percussion pad that is flexible, portable, and easily to travel with. It features rainbow color coded bars and even with song booklet. Perfect for beginning and experienced players who want to play anywhere, anytime.
Features- The Rock and Roll It Rainbow Xylophone is an electronic percussion pad that is flexible, portable, and easily to travel with
- It features rainbow color coded bars and even with song booklet
- Perfect for beginning and experienced players who want to play anywhere, anytime
- Color: MultiColor
- Size: Standard Size
- Gender: Unisex
- Material: Plastic
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- B&B CHARCOAL Lump Charcl Hickry 8Lb (00084)
- AFTERMARKET Grill Fits Ford Holland Tractor E0NN8200AA98M (SHH80-0006)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- PYLE Keyboard Stand, PKST54 (PKST54)
- SAGA Cremona Maestro Master and Soloist Violin Outfit - Dark Brown (SV-1600)
- PYLE Diy Patch Cable Kit For Pedal Board (PSCBLKIT22)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- ABACUS Kick - Drum/ Amp Mic Stand - (AB634923)
- Rock & Roll It Indoor Games