Shop All Trays and Platters
Rock
Rock Tray, 14 1/4 in L, Dark Gray, PK10
Mfr # 2500DG
Zoro # G102015305
product price: $214.20
/pk 10, $21.42/ea
Free Shipping & Returns
$214.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type w/ Compartments
- Overall Depth 2 1/4 in
- Overall Length (In.) 14 1/4 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock
- MFR # 2500DG
- Zoro # G102015305
- UPC # 819085014242
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Depth | 2 1/4 in |
Overall Length (In.) | 14 1/4 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 1/4 in |
Overall Depth (In.) | 2 1/4 in |
Overall Length | 14 1/4 in |
Details
Item | Food Tray |
Type | w/ Compartments |
Color | Gray |
Material | Plastic |
For Use With | 783FF1 |
Number of Compartments | 7 |
NSF Certified | No |
Handle Included | No |
Description
Food Tray, Overall Width 9 1/2 in, Overall Height 2 1/4 in, Overall Depth 2 1/4 in, Material Plastic, Number of Compartments 7, Product Type Rock Tray, Color Dark Gray, For Use With 783FF1, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RACK DRYING PKG (D512082P)
- SOUTHBEND Grease Drawer Guide (Rt) (1181200)
- GARLAND Sensor (2345100)
- CAPTIVE-AIRE Motor Speed Control For Ec (ECM-VCU-RTC)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Bon Appetit (HG2013-NBA)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- R16 HOME Neon Hot Pink Lucite Tray - Large (AVT02-PINK)
- TABLECRAFT Tray, Round, 22 In (M22)
- INTERNATIONAL TABLEWARE 11 in x 6 3/4 Elite™ Rectangular Fine Porcelain Platter, PK12 (EL-27)
- Rock Trays and Platters