Rock Paint & Handy Art

Rock Paint & Handy Art RPC440103-2 32 oz Acrylic Black Gesso Handy Art - 2 Each


product price: $51.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Handy Art Acrylic Black Gesso is an excellent quality student primer that dries to a flexible matte finish. Apply as an undercoating or primer to surface before painting to improve adherence. Clean up with soap and water. Certified AP Non-Toxic. . Each bottle includes 32 oz. Apack of 2 bottles.

Features
  • 32 oz Acrylic Black Gesso Handy Art
  • 2 Each
Specifications
  • Capacity: 32 oz
  • Color: Black
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.