Shop All Arts & Crafts
Rock Paint & Handy Art
Rock Paint & Handy Art RPC101090BN 16 oz Acrylic Paint; Burnt Umber - Pack of 3
Mfr # RPC101090BN
Zoro # G904129811
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock Paint & Handy Art
- MFR # RPC101090BN
- Zoro # G904129811
- UPC # 675904931783
- Country of Origin United States
- Category Arts & Crafts
Description
These acrylic paints combine high quality with low cost and are the preferred choice for paint parties. You can explore most any idea or project with this economical spectrum of colors. Use on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas.
Features- 16 oz Acrylic Paint
- Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish
- Clean up with soap and water
- Certified AP Non-Toxic and Gluten-Free
- Pack of 3
- Color: Burnt Umber
- Size: 16 oz
- Suggested Grade: 6th to 12th
- Suggested Age: 11 to 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- KYOCERA Black Toner Cartridge 7.2K YLD 1T02S50US0 (TK1172)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC881055 16 oz Handy Art Acrylic Paint; Set of 6 (RPC881055)
- CRA-Z-ART Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set (013424)
- PAASCHE Paasche VLS-202S Airbrush Set with Metal Handle & All Three Heads for VLS (VLS-3MH)
- PACON Colored Paper, Lime, PK500 (102053)
- CRA-Z-ART School Quality Crayon, 24 Assorted Colors (1020148)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- Rock Paint & Handy Art