Shop All Carabiners
Rock Exotica
Rock O Double Locking Carabiner
Mfr # 33393
Zoro # G405971742
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gate Opening .93-inch (22.6mm)
- Tensile Strength 5,395 lbs. (24kN)
- Standards CE approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock Exotica
- MFR # 33393
- Zoro # G405971742
- UPC # 816302020185
- Country of Origin United States
- Category Carabiners
Details
Gate Opening | .93-inch (22.6mm) |
Tensile Strength | 5,395 lbs. (24kN) |
Standards | CE approved |
Description
by Rock Exotica. Tensile Strength: 5,395 lbs. (24kN) .93" gate opening, CE approved.
• .93-inch (22.6mm) gate opening
• CE approved
• Tensile Strength: 5,395 lbs. (24kN)
• .93-inch (22.6mm) gate opening
• CE approved
• Tensile Strength: 5,395 lbs. (24kN)
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- PIP Seamless Knits for General Duty, XL, PK12 (33-B125/XL)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- ROCK EXOTICA RockO WireEye Oval Auto Lock Carabiner (35662)
- ROCK EXOTICA RockD Auto-Lock Carabiner (35852)
- SUNBELT Snap Hook, Locking 2.3" x5.45" x0.85" (A-B1AB1703)
- PEAKWORKS 4.84" Length, Zinc Plated Steel, Bronze (V860120)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- PETZL Bar Accessory (M029AA00)
- Rock Exotica Carabiners