Shop All Blocks, Sheaves & Pulleys
Rock Exotica
Omni Block 2.0 Swivel Pulley w/ Drop Side Plates 1/2in Capacity
Mfr # 20297
Zoro # G609016003
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,798 lbs. (8 kN)
- Sheave Width 2.9 in.
- Length 5.8 in.
- Includes A pulley and unique swivel top that prevents any twisting action from the load transferring to the rope system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock Exotica
- MFR # 20297
- Zoro # G609016003
- UPC # 816302020703
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 2.9 in. |
Length | 5.8 in. |
Details
Working Load Limit | 1,798 lbs. (8 kN) |
Includes | A pulley and unique swivel top that prevents any twisting action from the load transferring to the rope system |
Description
Rock Exotica Omni Block 2.0 Swivel Pulley w/ Drop Side Plates 1/2in Capacity. The Rock Exotica Omni Block is a small drop side pulley with a unique swivel top. This swivel action prevents any twisting action from the load transferring to the rope system. Great for speedline tasks. The side plate has a push button release for easy access to the 2.0in sheave. Strength: MBS: 8,093 lbs. 36 kN, WLL: 1,798 lbs. 8 kN, Rope capacity: 1/2in 13mm, Weight: 12.3 oz. The Omni's ability to remain connected to the anchor while opening the sideplates allows the technician to install and remove lines from the pulley - in some cases with a single hand, simplifying a process that can otherwise lead to dropped equipment, fatigue, and attention taken away from job safety. To open the Omni sideplate, the user pushes the button and rotates the sideplate. A safety catch stops the sideplate from rotating completely open until the button is pushed a second time. The sideplate is easily closed by squeezing the sideplate into the body of the pulley. Two loud clicks are heard as the sideplate pushes past the button to close securely against the body of the pulley.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE1801TTX10)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- ROCK EXOTICA Omni Block 2.6in Single Pulley (36648)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- ROTO HAMMER CHAIN WHEEL OPERATOR OTHER PULLEYS & SHEAVES (C-30)
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- RONSTAN Sgl Pulley, Ferrule Fixed Eye, 3/16In (RF663)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain (RF128)
- Rock Exotica Blocks, Sheaves & Pulleys