Shop All Carabiners
Rock Exotica
Carabiner Pirate Auto Lock Gold & Orange
Mfr # 32371
Zoro # G505971741
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 7075 Aluminum
- Gate Opening 1 inch
- Tensile Strength 5,845 lbs. (26 kN)
- Weight 3.9 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rock Exotica
- MFR # 32371
- Zoro # G505971741
- UPC # 816302020000
- Country of Origin United States
- Category Carabiners
Details
Material | 7075 Aluminum |
Gate Opening | 1 inch |
Tensile Strength | 5,845 lbs. (26 kN) |
Weight | 3.9 oz. |
Description
The best belay biner. Improved patented keylock design. The highest inward strength and the biggest gate opening. Tensile Strength: 5,845 lbs. (26 kN), 1 inch gate opening, double locking aluminum carabiner.
• Made of 7075 Aluminum
• 1 inch gate opening
• Tensile Strength: 5,845 lbs. (26 kN) Weighs 3.9 oz.
• Made of 7075 Aluminum
• 1 inch gate opening
• Tensile Strength: 5,845 lbs. (26 kN) Weighs 3.9 oz.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- ROCK EXOTICA RockO WireEye Oval Auto Lock Carabiner (35662)
- ROCK EXOTICA Rock O Double Locking Carabiner (33393)
- SUNBELT Carabiner, Accessory, Am'D, Petzl 3.9" x0.6" x4.9" (A-B1ABM34SL)
- LUCKY LINE PROD 3-Ring Carabiner (U13301)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- PEAKWORKS 4.34" Length, Zinc Plated Steel, Bronze (V860121)
- Rock Exotica Carabiners