Shop All Fume Extractors & Accessories
Robovent
Cartridge Filter, 22 in Dia, 12 in H
Mfr # PL-22D12-A15-C
Zoro # G3902645
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S220
- Application Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
- Features Closed End, Fire Retardant
- Characteristics 12 in H, 201 sq ft Media, 22 in dia, 80/20 Fire Retardant, Closed End
- Filter Type Reusable Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robovent
- MFR # PL-22D12-A15-C
- Zoro # G3902645
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Outside Diameter | 22 in |
Overall Height | 12 in |
Details
Item | Cartridge Filter |
For Use With | Mfr. No. S220 |
Application | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Features | Closed End, Fire Retardant |
Characteristics | 12 in H, 201 sq ft Media, 22 in dia, 80/20 Fire Retardant, Closed End |
Filter Type | Reusable Cartridge Filter |
Filter Area | 201 sq ft |
Compatible Extractor Manufacturer Part Number | S220 |
Process | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
End Cap Configuration | Open/Closed |
Description
Cartridge Filter, Filter Type Reusable Cartridge Filter, Compatible Extractor Manufacturer Part Number S220, End Cap Configuration Open/Closed, Features Closed End, Fire Retardant, Filter Area 201 sq ft, Outside Diameter 22 in, Overall Height 12 in, Process Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 10 x 8 ft., Black (376-8X10)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- LEV-CO 3.2"diameter HVLP welding nozzle c/w magnetic base, round suction and inlet (EX-NOZ-618)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- HAKKO Fume Extractor Kit, 2.2 in Arm Dia (FX430-KIT1)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 110VAC (G112)
- Robovent Fume Extractors & Accessories