Shop All Fume Extractors & Accessories
Robovent
Cartridge Filter, 17.4 in Dia, 16 in H
Mfr # PL-18D16-A15
Zoro # G4283025
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. G110, G111, G122
- Filter Media Cellulose Polyester Blend
- Application Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
- Features 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
- Characteristics 16 in H, 18 in dia, 189 sq ft Media, 80/20 Fire Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robovent
- MFR # PL-18D16-A15
- Zoro # G4283025
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Inside Diameter | 12.6 in |
Outside Diameter | 17.4 in |
Overall Height | 16 in |
Details
Item | Cartridge Filter |
For Use With | Mfr. No. G110, G111, G122 |
Filter Media | Cellulose Polyester Blend |
Application | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Features | 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer |
Characteristics | 16 in H, 18 in dia, 189 sq ft Media, 80/20 Fire Retardant |
Filter Type | Reusable Cartridge Filter |
Filter Efficiency | 35 % |
Filter Area | 190 sq ft |
Filter MERV Rating | 15 |
Maximum Temperature | 225 Degrees F |
Compatible Extractor Manufacturer Part Number | G110, G111, G112 |
End Cap Configuration | Open/Open |
Process | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Description
Cartridge Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number G110, G111, G112, End Cap Configuration Open/Open, Features 95 Percent Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer, Filter Area 190 sq ft, Filter Efficiency 35 Percent, Filter Media Cellulose Polyester Blend, Inside Diameter 12.6 in, Outside Diameter 17.4 in, Overall Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/4", #4 (WP9/WP20) (13N08)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 25', Grade T (PW38-25T)
- AMERICAN TORCH TIP Nozzle, 53N58, PK10 (53N58)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- DAYTON Industrial Air Cleaner, 1100/900/680 CFM (2HNT3)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN (AC-QC/UGN)
- HAKKO Fume Extraction Duct Kit with Rectangle Nozzle (C1571)
- Robovent Fume Extractors & Accessories