Shop All Fume Extractors & Accessories
Robovent
Cartridge Filter, 13.9 in Dia, 36 in H
Mfr # PL-14D36-A15-SF
Zoro # G3901832
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VentBoss S300 Series
- Filter Media Cellulose Polyester Blend
- Application Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
- Features 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer
- Filter Efficiency 35 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robovent
- MFR # PL-14D36-A15-SF
- Zoro # G3901832
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Inside Diameter | 9.5 in |
Overall Height | 36 in |
Outside Diameter | 13.9 in |
Details
Item | Cartridge Filter |
For Use With | VentBoss S300 Series |
Filter Media | Cellulose Polyester Blend |
Application | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Features | 95% Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer |
Filter Efficiency | 35 % |
Filter Type | Reusable Cartridge Filter |
Characteristics | 36 in H, 14 in dia, 320 sq ft Media, Square Flange, 80/20 Fire Retardant |
Process | Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting |
Filter Area | 322 sq ft |
End Cap Configuration | Square/Closed |
Maximum Temperature | 225 Degrees F |
Compatible Extractor Manufacturer Part Number | S310, S315, S350 |
Filter MERV Rating | 15 |
Description
Cartridge Filter, Filter Type Reusable Cartridge Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number S310, S315, S350, End Cap Configuration Square/Closed, Features 95 Percent Maximum Humidity, Fire Retardant Additive, Nanofiber Pulse Layer, Filter Area 322 sq ft, Filter Efficiency 35 Percent, Filter Media Cellulose Polyester Blend, Inside Diameter 9.5 in, Outside Diameter 13.9 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 in. Wire (KP1505-045S)
- TWECO Electrode Holder, 400 A (9120-1000)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- WELLER Mobile Fume Extraction Unit (U-100-1056-ESDN)
- Robovent Fume Extractors & Accessories