Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.1In, L6.5Ft
Mfr # 60580-2000
Zoro # G9522457
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.1 in
- For Use With 4NGA8, 4NGA9, 4NGC1
- Length 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60580-2000
- Zoro # G9522457
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.1 in |
Length | 78 in |
Length (Straight Wireway) | 6.5 ft |
Accessory Length | 6.5 ft |
Accessory Width | 0.1 in |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
For Use With | 4NGA8, 4NGA9, 4NGC1 |
Includes | No Bracket Included |
Type | Robotrax 3D |
Color | Silver |
Mounting Brackets Included | No |
Accessory Material | Steel |
Series | R056 |
Description
Steel Wire, Outside Width 0.1 in, Mounting Brackets Included No, Length 78 in, For Use With 4NGA8, 4NGA9, 4NGC1, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 6.5 ft, Accessory Material Steel, Accessory Width 0.1 in, Color Silver, Series R056
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- PATLITE CONNECTION MODULE 24V-DC PARTS AND ACCESSORY (LR7-02WTNW)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- Robotrax Cable Carriers