Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.1In, L16Ft
Mfr # 60580-5000
Zoro # G706602871
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.1 in
- Accessory Width 0.1 in
- Mounting Brackets Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60580-5000
- Zoro # G706602871
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.1 in |
Accessory Width | 0.1 in |
Length | 16 ft |
Accessory Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
Mounting Brackets Included | No |
Type | Robotrax 3D |
Series | R056, R075, R085 |
Includes | No Bracket Included |
Color | Silver |
Accessory Material | Steel |
For Use With | 4NGA8, 4NGA9, 4NGC1 |
Description
Steel Wire, Outside Width 0.1 in, Mounting Brackets Included No, Length 16 ft, For Use With 4NGA8, 4NGA9, 4NGC1, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 16 ft, Accessory Material Steel, Accessory Width 0.1 in, Color Silver, Series R056, R075, R085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly (CS8165)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- Robotrax Cable Carriers