Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.16In, L6.5Ft
Mfr # 60581-2000
Zoro # G6838824
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.2 in
- Type Robotrax 3D
- Includes No Bracket Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60581-2000
- Zoro # G6838824
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.2 in |
Length | 78 in |
Length (Straight Wireway) | 6.5 ft |
Accessory Width | 0.2 in |
Accessory Length | 6.5 ft |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
Type | Robotrax 3D |
Includes | No Bracket Included |
For Use With | 4NGC2 |
Color | Silver |
Mounting Brackets Included | No |
Series | R100 |
Accessory Material | Steel |
Description
Steel Wire, Outside Width 0.2 in, Mounting Brackets Included No, Length 78 in, For Use With 4NGC2, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 6.5 ft, Accessory Material Steel, Accessory Width 0.2 in, Color Silver, Series R100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- Robotrax Cable Carriers