Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.16In, L16Ft
Mfr # 60581-5000
Zoro # G7173503
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.2 in
- Length 16 ft
- For Use With 4NGC2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60581-5000
- Zoro # G7173503
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.2 in |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Accessory Length | 16 ft |
Accessory Width | 0.2 in |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
For Use With | 4NGC2 |
Type | Robotrax 3D |
Includes | No Bracket Included |
Color | Silver |
Series | R100 |
Mounting Brackets Included | No |
Accessory Material | Steel |
Description
Steel Wire, Outside Width 0.2 in, Mounting Brackets Included No, Length 16 ft, For Use With 4NGC2, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 16 ft, Accessory Material Steel, Accessory Width 0.2 in, Color Silver, Series R100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- Robotrax Cable Carriers