Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.07In, L6.5Ft
Mfr # 60583-2000
Zoro # G1869905
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.1 in
- Type Robotrax 3D
- For Use With 4NGA7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60583-2000
- Zoro # G1869905
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.1 in |
Length | 78 in |
Length (Straight Wireway) | 6.5 ft |
Accessory Length | 6.5 ft |
Accessory Width | 0.1 in |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
Type | Robotrax 3D |
For Use With | 4NGA7 |
Includes | No Bracket Included |
Color | Silver |
Series | R040 |
Accessory Material | Steel |
Mounting Brackets Included | No |
Description
Steel Wire, Outside Width 0.1 in, Mounting Brackets Included No, Length 78 in, For Use With 4NGA7, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 6.5 ft, Accessory Material Steel, Accessory Width 0.1 in, Color Silver, Series R040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- IFM Patch Cable, 5 m Cable Length (E11420)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- Robotrax Cable Carriers