Shop All Cable Carriers
Robotrax
Wire, Robotrax 3D, Round, W0.07In, L16Ft
Mfr # 60583-5000
Zoro # G6900311
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.1 in
- For Use With 4NGA7
- Type Robotrax 3D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60583-5000
- Zoro # G6900311
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.1 in |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Accessory Width | 0.1 in |
Accessory Length | 16 ft |
Details
Item | Steel Wire |
Style | Round |
Frame Stay | Press In |
For Use With | 4NGA7 |
Type | Robotrax 3D |
Includes | No Bracket Included |
Color | Silver |
Mounting Brackets Included | No |
Accessory Material | Steel |
Series | R040 |
Description
Steel Wire, Outside Width 0.1 in, Mounting Brackets Included No, Length 16 ft, For Use With 4NGA7, Frame Stay Press In, Includes No Bracket Included, Style Round, Type Robotrax 3D, Accessory Length 16 ft, Accessory Material Steel, Accessory Width 0.1 in, Color Silver, Series R040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- Robotrax Cable Carriers