Shop All Cable Carriers
Robotrax
Robotrax 3D, Round, W3.35In, L3.28Ft
Mfr # R085-175-1meter
Zoro # G7011286
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 3.4 in
- Cavity Width 2.13 in
- Cavity Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # R085-175-1meter
- Zoro # G7011286
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.4 in |
Cavity Width | 2.13 in |
Cavity Height | 0.94 in |
Height | 3.4 in |
Length | 39.4 in |
Bend Radius | 6.89 in |
Length (Straight Wireway) | 3.28 ft |
Accessory Width | 3.4 in |
For Carrier Outside Width | 3.35 in |
Max. Cable Dia. | 0.79 in |
For Carrier Outside Height | 3.35 in |
Description
Cable and Hose Carrier, Crossbar Style Bending Link, Carrier Design Open, Cavity Width 2.13 in, Cavity Height 0.94 in, Height 3.4 in, Outside Width 3.4 in, Bend Radius 6.89 in, Link to Link Pitch 1.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 39.4 in, For Use With 4NGC4, 4NGC9, 4NGD6, 4NGE3, Frame Stay Press In, Includes No Bracket Included, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Width 3.4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- ROBOTRAX Mounting Bracket, W5.91In, for 4NGC2 (R 100)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- Robotrax Cable Carriers