Shop All Cable Carriers
Robotrax
Robotrax 3D, Round, W1.57In, L3.28Ft
Mfr # R040-080-1meter
Zoro # G6394412
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 1.6 in
- Cavity Width 1.06 in
- Cavity Height 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robotrax
- MFR # R040-080-1meter
- Zoro # G6394412
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.6 in |
Cavity Width | 1.06 in |
Cavity Height | 0.39 in |
Height | 1.6 in |
Length | 39.4 in |
Bend Radius | 3.15 in |
Length (Straight Wireway) | 3.28 ft |
Accessory Width | 1.6 in |
For Carrier Outside Width | 1.57 in |
For Carrier Outside Height | 1.57 in |
Max. Cable Dia. | 0.33 in |
Description
Cable and Hose Carrier, Crossbar Style Bending Link, Carrier Design Open, Cavity Width 1.06 in, Cavity Height 0.39 in, Height 1.6 in, Outside Width 1.6 in, Bend Radius 3.15 in, Link to Link Pitch 0.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 39.4 in, For Use With 4NGC3, 4NGC8, 4NGD4, 4NGD9, Frame Stay Press In, Includes No Bracket Included, Number of Links 47, Style Round, Type Robotrax 3D, Accessory Width 1.6 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- Robotrax Cable Carriers