Shop All Cable Carriers
Robotrax
Mounting Bracket, W5.91In, for 4NGC2
Mfr # R 100
Zoro # G6633681
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 5.9 in
- Link to Link Pitch 1.5 in
- Includes Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # R 100
- Zoro # G6633681
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 5.9 in |
Bend Radius | 7.68 in |
Accessory Width | 5.9 in |
Accessory Height | 4.72 in |
Accessory Length | 5.91 in |
Details
Item | Mounting Bracket |
Style | Round |
Frame Stay | Press In |
Link to Link Pitch | 1.5 in |
Includes | Bracket |
Type | Robotrax 3D |
For Use With | 4NGC2 |
Number of Links | 25 |
Color | Black/Silver |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End |
Mounting Bracket Design | Square |
Mounting Brackets Included | Yes |
Series | R100 |
Description
Mounting Bracket, Outside Width 5.9 in, Bend Radius 7.68 in, Link to Link Pitch 1.5 in, Mounting Brackets Included Yes, Mounting Bracket Design Square, Mounting Bracket Type Fixed End, For Use With 4NGC2, Frame Stay Press In, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Height 4.72 in, Accessory Length 5.91 in, Accessory Material Plastic, Accessory Width 5.9 in, Color Black/Silver, Series R100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- Robotrax Cable Carriers