Shop All Cable Carriers
Robotrax
Mounting Bracket, W5.24In, for 4NGC1
Mfr # R 085
Zoro # G6991984
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 5.2 in
- Link to Link Pitch 1.5 in
- Type Robotrax 3D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robotrax
- MFR # R 085
- Zoro # G6991984
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 5.2 in |
Bend Radius | 6.89 in |
Accessory Length | 5.24 in |
Accessory Width | 5.2 in |
Accessory Height | 4.13 in |
Details
Item | Mounting Bracket |
Style | Round |
Frame Stay | Press In |
Link to Link Pitch | 1.5 in |
Type | Robotrax 3D |
Includes | Bracket |
For Use With | 4NGC1 |
Number of Links | 25 |
Color | Black/Silver |
Accessory Material | Plastic |
Mounting Bracket Type | Fixed End |
Mounting Brackets Included | Yes |
Series | R085 |
Mounting Bracket Design | Square |
Description
Mounting Bracket, Outside Width 5.2 in, Bend Radius 6.89 in, Link to Link Pitch 1.5 in, Mounting Brackets Included Yes, Mounting Bracket Design Square, Mounting Bracket Type Fixed End, For Use With 4NGC1, Frame Stay Press In, Number of Links 25, Style Round, Type Robotrax 3D, Accessory Height 4.13 in, Accessory Length 5.24 in, Accessory Material Plastic, Accessory Width 5.2 in, Color Black/Silver, Series R085
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- Robotrax Cable Carriers