Shop All Cable Carriers
Robotrax
Mounting Bracket, W 3.39In, for 4NGA7
Mfr # R 056
Zoro # G7198274
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 3.4 in
- Link to Link Pitch 1.3 in
- Type Robotrax 3D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # R 056
- Zoro # G7198274
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.4 in |
Bend Radius | 4.53 in |
Accessory Length | 3.39 in |
Accessory Width | 3.4 in |
Accessory Height | 2.76 in |
Details
Item | Mounting Bracket |
Style | Round |
Frame Stay | Press In |
Link to Link Pitch | 1.3 in |
Type | Robotrax 3D |
Includes | Bracket |
For Use With | 4NGA7 |
Number of Links | 31 |
Color | Black/Silver |
Mounting Bracket Type | Fixed End |
Mounting Brackets Included | Yes |
Series | R056 |
Mounting Bracket Design | Square |
Accessory Material | Plastic |
Description
Mounting Bracket, Outside Width 3.4 in, Bend Radius 4.53 in, Link to Link Pitch 1.3 in, Mounting Brackets Included Yes, Mounting Bracket Design Square, Mounting Bracket Type Fixed End, For Use With 4NGA7, Frame Stay Press In, Number of Links 31, Style Round, Type Robotrax 3D, Accessory Height 2.76 in, Accessory Length 3.39 in, Accessory Material Plastic, Accessory Width 3.4 in, Color Black/Silver, Series R056
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24D011)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W5.91In, for 4NGC2 (R 100)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- EAGLE BELTING Plastic Hook, 3/16" x 6", PK50 (5403223PLASTIC HOOK)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- Robotrax Cable Carriers