Shop All Cable Carriers
Robotrax
Mounting Bracket, W 3.23In, for 4NGA7
Mfr # R 040
Zoro # G7200627
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 3.2 in
- Cavity Width 1.06 in
- Cavity Height 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robotrax
- MFR # R 040
- Zoro # G7200627
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.2 in |
Cavity Width | 1.06 in |
Cavity Height | 0.39 in |
Bend Radius | 3.15 in |
Accessory Length | 0.59 in |
Accessory Width | 3.2 in |
Accessory Height | 2.13 in |
Details
Item | Mounting Bracket |
Style | Round |
Frame Stay | Press In |
Link to Link Pitch | 0.8 in |
Includes | Bracket |
Type | Robotrax 3D |
For Use With | 4NGA7 |
Color | Black |
Mounting Bracket Design | Square |
Accessory Material | Plastic |
Mounting Brackets Included | Yes |
Series | R040 |
Mounting Bracket Type | Fixed End |
Description
Mounting Bracket, Cavity Width 1.06 in, Cavity Height 0.39 in, Outside Width 3.2 in, Bend Radius 3.15 in, Link to Link Pitch 0.8 in, Mounting Brackets Included Yes, Mounting Bracket Design Square, Mounting Bracket Type Fixed End, For Use With 4NGA7, Frame Stay Press In, Style Round, Type Robotrax 3D, Accessory Height 2.13 in, Accessory Length 0.59 in, Accessory Material Plastic, Accessory Width 3.2 in, Color Black, Series R040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- Robotrax Cable Carriers