Shop All Cable Carriers
Robotrax
Clamp Bolts, Robotrax 3D, for 4NGC2
Mfr # 60660-Set
Zoro # G1869878
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.7 in
- Type Robotrax 3D
- Includes Clamp Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60660-Set
- Zoro # G1869878
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.7 in |
Accessory Width | 0.7 in |
Details
Item | Clamp Bolts |
Style | Round |
Frame Stay | Press In |
Type | Robotrax 3D |
Includes | Clamp Bolts |
For Use With | 4NGC2 |
Color | Silver |
Series | R100 |
Accessory Material | Metal |
Mounting Bracket Type | Fixed End, Moving End |
Description
Clamp Bolts, Outside Width 0.7 in, Mounting Bracket Type Fixed End, Moving End, For Use With 4NGC2, Frame Stay Press In, Includes Clamp Bolts, Style Round, Type Robotrax 3D, Accessory Material Metal, Accessory Width 0.7 in, Color Silver, Series R100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-200-0-1)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- Robotrax Cable Carriers