Shop All Cable Carriers
Robotrax
Clamp Bolts, Robotrax 3D, for 4NGA9, 4NGC1
Mfr # 60560-Set
Zoro # G1869887
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.7 in
- For Use With 4NGA9, 4NGC1
- Type Robotrax 3D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robotrax
- MFR # 60560-Set
- Zoro # G1869887
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.7 in |
Accessory Width | 0.7 in |
Details
Item | Clamp Bolts |
Style | Round |
Frame Stay | Press In |
For Use With | 4NGA9, 4NGC1 |
Type | Robotrax 3D |
Includes | Clamp Bolts |
Color | Silver |
Accessory Material | Metal |
Mounting Bracket Type | Fixed End, Moving End |
Series | R075 |
Description
Clamp Bolts, Outside Width 0.7 in, Mounting Bracket Type Fixed End, Moving End, For Use With 4NGA9, 4NGC1, Frame Stay Press In, Includes Clamp Bolts, Style Round, Type Robotrax 3D, Accessory Material Metal, Accessory Width 0.7 in, Color Silver, Series R075
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (ATMR3)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- IGUS Cable Carrier, E2 Micro E2-15, 20X38mm, 1ft (E2-15-20-038-0)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-038-0-1)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- Robotrax Cable Carriers