Shop All Cable Carriers
Robotrax
Clamp Bolts, Robotrax 3D, For 4NGA7
Mfr # 60661-Set
Zoro # G1869896
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Press In
- Outside Width 0.4 in
- Includes Clamp Bolts
- Type Robotrax 3D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robotrax
- MFR # 60661-Set
- Zoro # G1869896
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 0.4 in |
Accessory Width | 0.4 in |
Details
Item | Clamp Bolts |
Style | Round |
Frame Stay | Press In |
Includes | Clamp Bolts |
Type | Robotrax 3D |
For Use With | 4NGA7 |
Color | Silver |
Mounting Bracket Type | Fixed End, Moving End |
Series | R040 |
Accessory Material | Metal |
Description
Clamp Bolts, Outside Width 0.4 in, Mounting Bracket Type Fixed End, Moving End, For Use With 4NGA7, Frame Stay Press In, Includes Clamp Bolts, Style Round, Type Robotrax 3D, Accessory Material Metal, Accessory Width 0.4 in, Color Silver, Series R040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- Robotrax Cable Carriers