Shop All Food Service Appliance Parts
Robot Coupe
Slicing Plate 4mm
Mfr # 27566
Zoro # G7366231
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301
- For Use With Mfr. Model Number Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301
- Fits Brand Robot Coupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robot Coupe
- MFR # 27566
- Zoro # G7366231
- Country of Origin France
- Category Food Service Appliance Parts
Details
Item | Slicing Plate 4mm |
For Use With | Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301 |
For Use With Mfr. Model Number | Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301 |
Fits Brand | Robot Coupe |
Description
Slicing Plate 4mm, Fits Brand Robot Coupe, For Use With Mfr. Model Number Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301, For Use With Mfr. No. R101, R100, R101 Plus CB, R2N, R2N Ultra, R301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- BLODGETT Valve, Steam Safety - 3/4", 50 Psi (40613)
- MALISH CORN BROOM W/ HANDLE (55901)
- GE Range Bake Element (WB44K5013)
- ROBOT COUPE J100U Pulp Collector (39513)
- ROBOT COUPE S-Blade 6-Side Shaft (38150)
- ROBOT COUPE Button, Off Red (502169)
- ROBOT COUPE Blade Support R23/R30 (117930S)
- ROBOT COUPE Lid R201/U (101088S)
- ROBOT COUPE Cl52D Driving Shaft Assembly (29693)
- VOLLRATH Cooling Fan 115V, 2700 (401209)
- Robot Coupe Food Service Appliance Parts