Shop All Cylinder Position Sensors
Robohand
Wide Body Gripper
Mfr # RPW-250M
Zoro # G1163079
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Maximum Pressure 100 psi
- Gripping Type Parallel
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-250M
- Zoro # G1163079
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 250 |
Closed Width | 74 mm |
Height | 40.9 mm |
Dimension a | 33 mm |
Port Size | M5 |
Bore Size | 15.9 mm |
Open Width | 93 mm |
Dimension B | 51.6 mm |
Overall Width | 74 mm |
Inlet Size | M5 |
Overall Length | 40.9 mm |
Maximum Finger/Jaw Length | 102 mm |
Overall Height | 31.5 mm |
Stroke Length | 19.1 mm |
Description
Wide Body Gripper, Series RPW, Open Width 93 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 40.9 mm, Overall Width 74 mm, Overall Height 31.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- Robohand Cylinder Position Sensors