Shop All Plumbing Parts
Robohand
Tube Flow Control, M5 to 6 mm OD
Mfr # VLVF-008
Zoro # G508665111
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M
- Thread Size M5
- For Tube Size M5 to 6 mm OD
- Compatible Slide Series T110
- Compatible Gripper Series CT, DCT, DPDL, DPDS, DPG, DPP, DPW, RDH, RTH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # VLVF-008
- Zoro # G508665111
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Thread Size | M5 |
For Tube Size | M5 to 6 mm OD |
Compatible Tube Size | 6 mm |
Details
Item | Tube Flow Control |
For Use With Mfr. Model Number | CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M |
Compatible Slide Series | T110 |
Compatible Gripper Series | CT, DCT, DPDL, DPDS, DPG, DPP, DPW, RDH, RTH |
Product Type | Adjustable Flow Control |
Accessory Type | Adjustable Flow Control |
Compatible Rotary Series | DRF, DRG, RR |
Compatible with Series | CT, DCT, DPDL, DPDS, DPG, DPP, DPW, DRF, DRG, RDH, RR, RTH, T110 |
Compatible with Manufacturer Model Number | CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M |
Compatible Manufacturer Part Number | CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M |
Compatible Manufacturer Model Number | CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M |
For Use with Mfr. Model Number | CT-32M, CT-32M -RE, DCT-12M, DCT-12M RE, DCT-16M, DCT-16M-RE, DCT-20M, DCT-20M-RE, DCT-25M, DCT-25M-RE, DLB-06M-B, DLB-06M-L, DLB-06M-T, DLB-06M-U, DLB-08M-B, DLB-08M-L, DLB-08M-T, DLB-08M-UDLM-07, DLB-10M-B, DLB-10M-L, DLB-12M-B, DLB-12M-L, DLB-16M-B, DLB-16M-L, DLM-09, DLT-06M-B, DLT-06M-E, DLT-06M-L, DLT-06M-T, DLT-06M-U, DLT-08M-B, DLT-08M-E, DLT-08M-L, DLT-08M-T, DLT-08M-U, DLT-10M-B, DLT-10M-E, DLT-10M-L, DLT-12M-B, DLT-12M-E, DLT-12M-L, DLT-16M-B, DLT-16M-E, DLT-16M-L, DPDL-088M, DPDL-125M, DPDS-088M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, DPP-10M-06, DPP-10M-12, DPP-14M-15, DPP-14M-25, DPP-20M-25, DPP-20M-38, DPP-28M-31, DPP-28M-50, DPW-250M-1, DPW-250M-2, DPW-375M-1, DPW-375M-2, DPW-500M-1, DPW-500M-2, DRF-106M, DRF-75M, DRF-94M, DRG-106M, DRG-75M, DRG-94M, MPS-1M, MPS-2M, RDH-1M, RDH-1M-L, RDH-2M, RDH-2M-L, RDH-3M, RDH-3M-L, RR-18, RR-28T110-06M, RTH-1M, RTH-2M, RTH-3M, T110-08M, T110-12M, T110-16M |
Description
Tube Flow Control, Product Type Adjustable Flow Control, Thread Size M5, Compatible Tube Size 6 mm, Compatible with Series CT, DCT, DPDL, DPDS, DPG, DPP, DPW, DRF, DRG, RDH, RR, RTH, T110, Compatible with Grainger Part Number 28VP47, 28VP61, 28VP74, 28VP84, 28VR47, 28VR70, 28VR75, 28VR85, 28VR92, 28VT05, 28VT13, 28WE56, 28WE59, 28WE65, 28WE66, 28XC84, 28XC97, 28XD10, 805CG4, 805CG5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKE8)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size (31756222)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- JONES STEPHENS 6 in. Extension for 15 in. Jumbo Water Meter Box (M15009)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- COBRA TOOLS Replacement Cable, .37 In.x 75 ft. (978221)
- ASCO Rebuild Kit (304393)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- Robohand Plumbing Parts