Shop All Clamp Accessories
Robohand
Rpl 3 - Low Profile Parallel Gripper
Mfr # RPL-3
Zoro # G0905996
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Series RPL
- Port Size M5
- Opening/Closing Stroke 0.75 in
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPL-3
- Zoro # G0905996
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Port Size | M5 |
Bore Size | 0.5 in |
Dimension a | 3.15 in |
Length | 3.15 in |
Size | 3 |
Dimension C | 0.76 in |
Open Width | 3 1/8 in |
Dimension B | 0.58 in |
Height | 1.283 in |
Closed Width | 2.25 in |
Overall Height | 1 1/4 in |
Overall Width | 3 1/8 in |
Overall Length | 7/8 in |
Inlet Size | #5 |
Maximum Finger/Jaw Length | 4 in |
Stroke Length | 3/4 in |
Description
Rpl 3 - Low Profile Parallel Gripper, Series RPL, Open Width 3 1/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 1/8 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.33 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, Delrin, 3/8-16" (SP-3D)
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- DRILL AMERICA 3/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/16)
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-1000)
- WILTON Work Positioner, Light Duty (344)
- BESSEY KP Blocks, PK4 (KP)
- WILTON Spindel Assembly (1700210)
- BESSEY KF2 Pads, PR (4102100)
- Robohand Clamps