Shop All Quick-Disconnect Tube Fittings
Robohand
Quick Disconnect Cable, Cable 2 m
Mfr # CABL-016
Zoro # G508665104
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Product Type Sensor Cable Extension Cord
- Compatible Gripper Series DPG
- Accessory Type Quick Disconnect Cable Extension Cord
- Compatible Slide Series DLB, DLT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # CABL-016
- Zoro # G508665104
- Country of Origin Taiwan, Province of China
- Category Quick-Disconnect Tube Fittings
Dimensions
Cable Length | 2 m |
Details
Item | Quick Disconnect Cable |
Product Type | Sensor Cable Extension Cord |
Compatible Gripper Series | DPG |
Accessory Type | Quick Disconnect Cable Extension Cord |
Compatible Slide Series | DLB, DLT |
Compatible Product Type | Gripper, Slide |
Compatible with Series | DLB, DLT, DPG |
Description
Quick Disconnect Cable, Product Type Sensor Cable Extension Cord, Compatible Product Type Gripper, Slide, Compatible with Series DLB, DLT, DPG, Cable Length 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Open Return Bend, Class 150 (0310077003)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size (1402005)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PMCD1304)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- COLDER Coupler, Push In, Acetal, White (APCD21004)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- Robohand Tube Fittings