Shop All Quick-Disconnect Tube Fittings
Robohand
Quick Disconnect Cable, Cable 1 m
Mfr # CABL-015
Zoro # G308665106
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Quick Disconnect Cable Extension Cord
- Product Type Sensor Cable Extension Cord
- Compatible Gripper Series DPG
- Compatible Slide Series DLB, DLT
- Cable Length 1 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # CABL-015
- Zoro # G308665106
- Country of Origin Taiwan, Province of China
- Category Quick-Disconnect Tube Fittings
Dimensions
Cable Length | 1 m |
Details
Item | Quick Disconnect Cable |
Accessory Type | Quick Disconnect Cable Extension Cord |
Product Type | Sensor Cable Extension Cord |
Compatible Gripper Series | DPG |
Compatible Slide Series | DLB, DLT |
Compatible with Series | DLB, DLT, DPG |
Compatible Product Type | Gripper, Slide |
Description
Quick Disconnect Cable, Product Type Sensor Cable Extension Cord, Compatible Product Type Gripper, Slide, Compatible with Series DLB, DLT, DPG, Cable Length 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 34COP Bell PipeHanger (33692)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBV1)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD170412)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2402)
- Robohand Quick-Disconnect Tube Fittings