Shop All Pneumatic Clamps
Robohand
Quick Disconnect Cable 5M
Mfr # CABL-013
Zoro # G0611515
original price:
$78.75
4% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sensor Cable
- Accessory Type Cable
- Compatible Gripper Series CT, DCT, DGC, DPD, DPDL, DPE, DPG, DPL, DPP, DPW, GC, PPC, RA, RDH, REP, RP, RPC, RPE, RPL, RPLC, RPS, RPW, RTH, RUA
- Cable Length 5 m
- Compatible Rotary Series DRF, DRG, RR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # CABL-013
- Zoro # G0611515
- Country of Origin Taiwan, Province of China
- Category Pneumatic Clamps
Dimensions
Cable Length | 5 m |
Details
Item | Swing/Toggle Clamp |
Product Type | Sensor Cable |
Accessory Type | Cable |
Compatible Gripper Series | CT, DCT, DGC, DPD, DPDL, DPE, DPG, DPL, DPP, DPW, GC, PPC, RA, RDH, REP, RP, RPC, RPE, RPL, RPLC, RPS, RPW, RTH, RUA |
Compatible Rotary Series | DRF, DRG, RR |
Compatible Slide Series | DLB, DLT, MPS, T110 |
Compatible Product Type | Gripper, Rotary, Slide |
Compatible with Series | CT, DCT, DGC, DLB, DLM, DLT, DPDL, DPDS, DPE-200, DPE-400, DPG, DPL, DPP, DPW, DRF, DRG, GC, MPS, PPC, RA, RDH, REP, RFE, RN, RP, RP-P, RPC, RPE-100, RPL, RPLC, RPS, RPW, RR, RTH, RUA |
Description
Swing/Toggle Clamp, Product Type Sensor Cable, Compatible Product Type Gripper, Rotary, Slide, Compatible with Series CT, DCT, DGC, DLB, DLM, DLT, DPDL, DPDS, DPE-200, DPE-400, DPG, DPL, DPP, DPW, DRF, DRG, GC, MPS, PPC, RA, RDH, REP, RFE, RN, RP, RP-P, RPC, RPE-100, RPL, RPLC, RPS, RPW, RR, RTH, RUA, Cable Length 5 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- TITAN Breaker Bar, 3/4" Dr, 40" (12048)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Cam Clamp 229 (229)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Right H Swing Clamp 8315-La (8315-LA)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- Robohand Pneumatic Clamps