Shop All Plumbing Parts
Robohand
Plumbing Fitting, M3 to 3 mm OD
Mfr # PLFT-021
Zoro # G708578259
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Gripper Series DPDL, DPDS, DPG, G110, G120, RPM, RPMC
- Accessory Type Plumbing Fitting
- Product Type Pipe Fitting
- For Tube Size M3 to 3 mm OD
- Compatible Rotary Series RR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # PLFT-021
- Zoro # G708578259
- Country of Origin United States
- Category Plumbing Parts
Dimensions
For Tube Size | M3 to 3 mm OD |
Threaded Connection Size | Straight M3 |
Compatible Tube Size | 3 mm |
Details
Compatible Gripper Series | DPDL, DPDS, DPG, G110, G120, RPM, RPMC |
Accessory Type | Plumbing Fitting |
Product Type | Pipe Fitting |
Item | Plumbing Fitting |
Compatible Rotary Series | RR |
Compatible with Series | DPDL, DPDS, DPG, G110, RPM, RPMC, RR |
Tube Connection Type | Barb |
Compatible with Manufacturer Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Compatible Manufacturer Part Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Compatible Manufacturer Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
For Use with Mfr. Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
For Use With Mfr. Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Description
Plumbing Fitting, Product Type Pipe Fitting, Tube Connection Type Barb, Threaded Connection Size Straight M3, Compatible Tube Size 3 mm, Compatible with Series DPDL, DPDS, DPG, G110, RPM, RPMC, RR, Compatible with Manufacturer Model Number DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, G110-08M, G110-11M, G120-08M, G120-11M, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- BONOMI NSF, Butterfly Wafer, 4", EPDM, SS Disc (N500S-4)
- FULFLO String Wound Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (E11R20)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/16" Perforations (BS12001/16)
- SLOAN Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers (V500AA 3/4 X 9)
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- DANCO Danco 9D00088246 Certain Seal Flapper Tank Balls - Flappers (4337259)
- BRADLEY Multi-Fount Sensor Repair Kit (S65-107GR)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- ASCO Rebuild Kit, for 5LU47 (096875)
- Robohand Plumbing Parts & Accessories