Shop All Plumbing Parts
Robohand
Plumbing Fitting, M3 to 2 mm ID
Mfr # PLFT-022
Zoro # G008665109
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plumbing Fitting
- Compatible Gripper Series DPDL, DPDS, DPG, RPM, RPMC
- For Tube Size M3 to 2 mm ID
- Compatible Rotary Series RR
- Compatible with Manufacturer Model Number DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # PLFT-022
- Zoro # G008665109
- Country of Origin United States
- Category Plumbing Parts
Dimensions
For Tube Size | M3 to 2 mm ID |
Threaded Connection Size | M3 Male |
Compatible Tube Size | 2 mm |
Details
Item | Plumbing Fitting |
Accessory Type | Plumbing Fitting |
Compatible Gripper Series | DPDL, DPDS, DPG, RPM, RPMC |
Compatible Rotary Series | RR |
Compatible with Manufacturer Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Compatible with Series | DPDL, DPDS, DPG, RPM, RPMC, RR |
Tube Connection Type | Push-In |
Compatible Manufacturer Part Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Compatible Manufacturer Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
For Use with Mfr. Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
For Use With Mfr. Model Number | DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3 |
Description
Plumbing Fitting, Product Type Pipe Fitting, Tube Connection Type Push-In, Threaded Connection Size M3 Male, Compatible Tube Size 2 mm, Compatible with Series DPDL, DPDS, DPG, RPM, RPMC, RR, Compatible with Manufacturer Model Number DPDL-047M, DPDL-056M, DPDS-047M, DPDS-056M, DPG-10M-1, DPG-10M-2, DPG-10M-3, DPG-10M-4, RPM-1, RPM-2, RPM-3, RPMC-1, RPMC-2, RPMC-3, Compatible with Grainger Part Number 28VP47, 28VP61, 28VP74, 28VP84, 28WN28, 28WN31, 28WN37, 28WN39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", BSPT (ZUSA-PF-8172)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- ASCO Rebuild Kit For 8210 (302328-E)
- SLOAN Control Stop Cap, 3/4" (H582)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- CIRCO 1 in. Adjustable Joint Fitting (243)
- SHARK BITE Shark Bite U880W100 1 x 100 ft. Coil Pex Pipe; White (U880W100)
- DEFENSEGUARD PSB3415 .5 x 28-0.75 in. Steel Slot Head Street Key Wrench (DE30642)
- Robohand Plumbing Parts