Shop All Cylinder Position Sensors
Robohand
Pince Parallele 2 Mors Gamme Rdh
Mfr # RDH-7M-L-C
Zoro # G3142225
Free Shipping & Returns
$9,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Grip Force Rated Pressure 100 psi
- Dimension a 29.5 mm
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-7M-L-C
- Zoro # G3142225
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Dimension a | 29.5 mm |
Size | 7M |
Port Size | M5 x 6 |
Dimension B | 38.5 mm |
Bore Size | 115.06 mm |
Overall Width | 258 mm |
Overall Height | 258 mm |
Overall Length | 120 mm |
Maximum Finger/Jaw Length | 356 mm |
Stroke Length | 25 mm |
Open Width | 258 mm |
Inlet Size | 1/8 in |
Description
Pince Parallele 2 Mors Gamme Rdh, Series RDH, Open Width 258 mm, Stroke Length 25 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 58 psi, Overall Length 120 mm, Overall Width 258 mm, Overall Height 258 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 12,542 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Brgs, #IR28X32X20 (IR28X32X20)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 394 x 125in OC, 10 Band (10/3V1250)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- Robohand Cylinder Position Sensors