Shop All Cylinder Position Sensors
Robohand
Pince Parallele 2 Mors Gamme Rdh
Mfr # RDH-7M-C
Zoro # G3142216
Free Shipping & Returns
$9,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Size 7M
- Seal Material Buna-N
- Bore Size 115.06 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RDH-7M-C
- Zoro # G3142216
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Size | 7M |
Bore Size | 115.06 mm |
Dimension B | 51 mm |
Dimension a | 42 mm |
Port Size | M5 x 6 |
Inlet Size | 1/8 in |
Stroke Length | 25 mm |
Open Width | 258 mm |
Maximum Finger/Jaw Length | 356 mm |
Overall Width | 258 mm |
Overall Height | 258 mm |
Overall Length | 120 mm |
Description
Pince Parallele 2 Mors Gamme Rdh, Series RDH, Open Width 258 mm, Stroke Length 25 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 58 psi, Overall Length 120 mm, Overall Width 258 mm, Overall Height 258 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 15.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 12,542 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-A Set Screw Collar (C-050-A)
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- Robohand Cylinder Position Sensors