Shop All Cylinder Position Sensors
Robohand
Parrallel Gripper, Wide Body
Mfr # RPW-375-1
Zoro # G1162169
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Action Type Double
- Size 375
- Opening/Closing Stroke 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-375-1
- Zoro # G1162169
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 375 |
Port Size | M5 |
Height | 1.99 in |
Dimension a | 19.05 mm |
Dimension B | 19 mm |
Open Width | 3 3/4 in |
Bore Size | 0.87 in |
Closed Width | 3.74 in |
Stroke Length | 1 in |
Overall Height | 2 in |
Inlet Size | M5 |
Overall Width | 2 3/4 in |
Overall Length | 2 in |
Maximum Finger/Jaw Length | 6 in |
Description
Parallel Gripper, Series RPW, Open Width 3 3/4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 in, Overall Width 2 3/4 in, Overall Height 2 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 1/4 NPT (OS))
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- Robohand Pneumatic System Components