Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Widebody, Directconnect
Mfr # DPW-375M-2
Zoro # G1145369
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 147 mm
- Overall Length 54 mm
- Overall Height 54 mm
- Size 375M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPW-375M-2
- Zoro # G1145369
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 147 mm |
Overall Length | 54 mm |
Overall Height | 54 mm |
Size | 375M |
Height | 54 mm |
Open Width | 198 mm |
Dimension C | 147 mm |
Dimension B | 92.5 mm |
Bore Size | 23.8 mm |
Port Size | M5 |
Dimension a | 11.7 mm |
Closed Width | 97 mm |
Stroke Length | 50.8 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 178 mm |
Description
Parallel Gripper, Series DPW, Open Width 198 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Overall Length 54 mm, Overall Width 147 mm, Overall Height 54 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- Robohand Cylinder Position Sensors