Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Widebody, Directconnect
Mfr # DPW-250M-2
Zoro # G1145527
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 0.39 kg
- Overall Width 104 mm
- Size 250M
- Height 37.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # DPW-250M-2
- Zoro # G1145527
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 104 mm |
Size | 250M |
Height | 37.6 mm |
Overall Height | 37.6 mm |
Overall Length | 37.6 mm |
Port Size | M3 |
Dimension C | 104 mm |
Open Width | 136 mm |
Closed Width | 104 mm |
Dimension a | 7.3 mm |
Dimension B | 67.1 mm |
Bore Size | 15.9 mm |
Stroke Length | 31.8 mm |
Maximum Finger/Jaw Length | 127 mm |
Inlet Size | M3 |
Description
Parallel Gripper, Series DPW, Open Width 136 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Overall Length 37.6 mm, Overall Width 104 mm, Overall Height 37.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.39 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BREEZE Hose Clamp, Mini, SAE 4, Zinc, PK10 (3504)
- B B MANUFACTURING 1440-8M-30, Timing Belt, Neoprene, Fiberglass (1440-8M-30)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 220V Only 70 dB (SP-9421-22060)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- Robohand Cylinder Position Sensors