Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Widebody, Directconnect
Mfr # DPW-250M-1
Zoro # G1145910
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 79 mm
- Weight 0.3 kg
- Overall Length 37.6 mm
- Overall Height 37.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPW-250M-1
- Zoro # G1145910
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 79 mm |
Overall Length | 37.6 mm |
Overall Height | 37.6 mm |
Size | 250M |
Height | 37.6 mm |
Dimension B | 54.4 mm |
Bore Size | 15.9 mm |
Dimension C | 79 mm |
Closed Width | 79 mm |
Port Size | M3 |
Open Width | 98 mm |
Dimension a | 5.8 mm |
Stroke Length | 19.1 mm |
Maximum Finger/Jaw Length | 127 mm |
Inlet Size | M3 |
Description
Parallel Gripper, Series DPW, Open Width 98 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Overall Length 37.6 mm, Overall Width 79 mm, Overall Height 37.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- CARLISLE D1280-8M-20 Dual Synchronous Belt (D1280-8M-20)
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- Robohand Pneumatic System Components