Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Widebody, Dc, Viton
Mfr # DPW-500M-1-V
Zoro # G1145999
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Widebody,Dc,Viton
- Minimum Operating Pressure 1.5 bar
- Maximum Operating Pressure 7 bar
- Overall Height 51 mm
- Stroke Length 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # DPW-500M-1-V
- Zoro # G1145999
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 51 mm |
Stroke Length | 38.1 mm |
Inlet Size | M5 |
Overall Length | 63.7 mm |
Open Width | 164 mm |
Overall Width | 125 mm |
Maximum Finger/Jaw Length | 330 mm |
Details
Item | Parallel Gripper,Widebody,Dc,Viton |
Product Type | Parallel Gripper,Widebody,Dc,Viton |
Minimum Operating Pressure | 1.5 bar |
Maximum Operating Pressure | 7 bar |
Weight | 1.48 kg |
Total Rated Grip Force @ 100 psi | 800 N |
Accuracy | +/-0.08 mm |
Displacement | 30.2 cc |
Maximum Actuation Time | 0.2 sec |
Operation Type | Synchronous |
Series | DPW |
Maximum Operating Temperature | 150 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
System of Measurement | Metric |
Seal Material | Viton |
Repeatability | +/-0.03 mm |
IP Rating | IP66 |
Description
Parallel Gripper,Widebody,Dc,Viton, Series DPW, Open Width 164 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 125 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Viton, Displacement 30.2 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- DYNABRADE Cylinder, Sleeve, 59134 (59134)
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- FESTO Positioning Component SMM-8 (SMM-8)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- Robohand Pneumatic System Components