Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-750
Zoro # G1163605
Free Shipping & Returns
$4,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Height 3.928 in
- Opening/Closing Stroke 4.5 in
- Dimension a 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-750
- Zoro # G1163605
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 3.928 in |
Dimension a | 5.5 in |
Size | 750 |
Bore Size | 2 in |
Closed Width | 11.65 in |
Dimension B | 7.125 in |
Open Width | 16 1/8 in |
Port Size | G1/8" |
Overall Height | 3 7/8 in |
Maximum Finger/Jaw Length | 20 in |
Overall Width | 11 5/8 in |
Inlet Size | 1/8 in |
Stroke Length | 4 1/2 in |
Overall Length | 3 7/8 in |
Description
Parallel Gripper, Series RPW, Open Width 16 1/8 in, Stroke Length 4 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 7/8 in, Overall Width 11 5/8 in, Overall Height 3 7/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 14 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,179.62 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- Robohand Cylinder Position Sensors