Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-625-2
Zoro # G1163386
Free Shipping & Returns
$3,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Extended Stroke Yes
- Grip Force Rated Pressure 100 psi
- Height 3.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-625-2
- Zoro # G1163386
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 3.24 in |
Dimension B | 44.1 mm |
Size | 625 |
Closed Width | 9.13 in |
Port Size | G1/8" |
Dimension a | 136.5 mm |
Bore Size | 1.63 in |
Dimension C | 15 mm |
Open Width | 12 5/8 in |
Overall Width | 9 1/8 in |
Inlet Size | 1/8 in |
Overall Height | 3 1/4 in |
Overall Length | 3 1/4 in |
Stroke Length | 3 1/2 in |
Maximum Finger/Jaw Length | 15 in |
Description
Parallel Gripper, Series RPW, Open Width 12 5/8 in, Stroke Length 3 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 1/4 in, Overall Width 9 1/8 in, Overall Height 3 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 7.8 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,067.57 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- CRC Battery Cleaner Acid Indicator, 12 oz (05023)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- Robohand Cylinder Position Sensors