Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-625-1
Zoro # G1162500
Free Shipping & Returns
$2,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Action Type Double
- Height 3.24 in
- Extended Stroke No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-625-1
- Zoro # G1162500
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 3.24 in |
Dimension B | 31.4 mm |
Dimension a | 98.4 mm |
Dimension C | 14 mm |
Open Width | 8 5/8 in |
Port Size | G1/8" |
Size | 625 |
Bore Size | 1.63 in |
Closed Width | 6.63 in |
Overall Width | 6 5/8 in |
Maximum Finger/Jaw Length | 15 in |
Stroke Length | 2 in |
Overall Length | 3 1/4 in |
Inlet Size | 1/8 in |
Overall Height | 3 1/4 in |
Description
Parallel Gripper, Series RPW, Open Width 8 5/8 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 1/4 in, Overall Width 6 5/8 in, Overall Height 3 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 6.5 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,067.57 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia (626-2Z)
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cutting Lubricant, 20L (53B007)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Amplifier Actuator VE-5 (VE-5)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- Robohand Pneumatic System Components