Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-500M-2
Zoro # G1162415
Free Shipping & Returns
$2,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Seal Material Buna-N
- Gripping Type Parallel
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-500M-2
- Zoro # G1162415
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 234 mm |
Dimension a | 101.6 mm |
Closed Width | 170 mm |
Dimension B | 31.3 mm |
Port Size | G1/8" |
Size | 500 |
Height | 66.4 mm |
Bore Size | 31.8 mm |
Dimension C | 3.3 mm |
Inlet Size | 1/8 in |
Overall Length | 66.4 mm |
Overall Height | 66.4 mm |
Overall Width | 170 mm |
Stroke Length | 63.5 mm |
Maximum Finger/Jaw Length | 305 mm |
Description
Parallel Gripper, Series RPW, Open Width 234 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 66.4 mm, Overall Width 170 mm, Overall Height 66.4 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.85 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- FESTO Proximity Sensor SIEN-M12B-NO-S-L (SIEN-M12B-NO-S-L)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- Robohand Cylinder Position Sensors