Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-500-2
Zoro # G1163158
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Extended Stroke Yes
- Dimension a 101.6 mm
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-500-2
- Zoro # G1163158
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension a | 101.6 mm |
Dimension C | 3.3 mm |
Size | 500 |
Bore Size | 1.25 in |
Closed Width | 6.73 in |
Dimension B | 31.3 mm |
Port Size | G1/8" |
Open Width | 9 1/4 in |
Height | 2.615 in |
Maximum Finger/Jaw Length | 12 in |
Overall Width | 6 3/4 in |
Inlet Size | 1/8 in |
Stroke Length | 2 1/2 in |
Overall Height | 2 5/8 in |
Overall Length | 2 5/8 in |
Description
Parallel Gripper, Series RPW, Open Width 9 1/4 in, Stroke Length 2 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 5/8 in, Overall Width 6 3/4 in, Overall Height 2 5/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self Storing Air Hose, 1/4", 25ft. (PU1425)
- D&D 118" Outside Length, 2" Top Width, 3 Ribs (3/5VX1180)
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- Robohand Cylinder Position Sensors