Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-500-1
Zoro # G1162528
Free Shipping & Returns
$2,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Dimension B 25.1 mm
- Height 2.615 in
- Extended Stroke No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-500-1
- Zoro # G1162528
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension B | 25.1 mm |
Height | 2.615 in |
Dimension a | 76.2 mm |
Bore Size | 1.25 in |
Closed Width | 5.23 in |
Size | 500 |
Port Size | G1/8" |
Open Width | 6 3/4 in |
Dimension C | 2.8 mm |
Stroke Length | 1 1/2 in |
Overall Length | 2 5/8 in |
Overall Height | 2 5/8 in |
Maximum Finger/Jaw Length | 12 in |
Inlet Size | 1/8 in |
Overall Width | 5 1/4 in |
Description
Parallel Gripper, Series RPW, Open Width 6 3/4 in, Stroke Length 1 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 5/8 in, Overall Width 5 1/4 in, Overall Height 2 5/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 667.23 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- Robohand Cylinder Position Sensors