Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-375M-2
Zoro # G1162780
Free Shipping & Returns
$1,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Closed Width 136 mm
- Bore Size 22.2 mm
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-375M-2
- Zoro # G1162780
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Closed Width | 136 mm |
Bore Size | 22.2 mm |
Size | 375 |
Dimension B | 83.3 mm |
Port Size | M5 |
Height | 50.5 mm |
Dimension a | 50.8 mm |
Open Width | 136 mm |
Overall Height | 50.5 mm |
Overall Length | 50.5 mm |
Inlet Size | M5 |
Overall Width | 85.2 mm |
Stroke Length | 50.8 mm |
Maximum Finger/Jaw Length | 153 mm |
Description
Parallel Gripper, Series RPW, Open Width 136 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 50.5 mm, Overall Width 85.2 mm, Overall Height 50.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.91 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30064)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Amplifier Actuator VE-5 (VE-5)
- Robohand Pneumatic System Components