Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-375M-1
Zoro # G1162826
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Dimension B 19 mm
- Series RPW
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-375M-1
- Zoro # G1162826
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension B | 19 mm |
Dimension a | 19.05 mm |
Size | 375 |
Bore Size | 22.2 mm |
Open Width | 95 mm |
Port Size | M5 |
Closed Width | 95 mm |
Height | 50.5 mm |
Overall Length | 50.5 mm |
Overall Height | 50.5 mm |
Overall Width | 69.6 mm |
Maximum Finger/Jaw Length | 153 mm |
Stroke Length | 25.4 mm |
Inlet Size | M5 |
Description
Parallel Gripper, Series RPW, Open Width 95 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 50.5 mm, Overall Width 69.6 mm, Overall Height 50.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.59 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Filter, Inlet (F-89)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- Robohand Pneumatic System Components