Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-375-2
Zoro # G1161478
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Gripping Type Parallel
- Port Size M5
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-375-2
- Zoro # G1161478
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Dimension a | 50.8 mm |
Open Width | 5 3/8 in |
Bore Size | 0.87 in |
Height | 1.99 in |
Closed Width | 5.38 in |
Size | 375 |
Dimension B | 83.3 mm |
Overall Length | 2 in |
Inlet Size | M5 |
Overall Height | 2 in |
Maximum Finger/Jaw Length | 6 in |
Overall Width | 3 3/8 in |
Stroke Length | 2 in |
Description
Parallel Gripper, Series RPW, Open Width 5 3/8 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 in, Overall Width 3 3/8 in, Overall Height 2 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- Robohand Pneumatic System Components